
5/8" Bi-Metal Hole Saw
Mfr # 29101
Zoro # G2643842
product price: $10.59
/eaKey Features
Tooth Material
Bi-Metal
Application
Drill Presses, Hand-Held drills
Arbor Design
Not Included
Thread Size
1/2"-20 UNF
Hole Saw Product Grouping
Hole Saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29101
Zoro #
G2643842
UPC #
097758291019
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2"-20 UNF
Saw Dia.
5/8"
Details
Tooth Material
Bi-Metal
Application
Drill Presses, Hand-Held drills
Arbor Design
Not Included
Item
Bimetal Hole Saw,5/8"
Hole Saw Product Grouping
Hole Saws
Description
Bimetal Hole Saw,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.