Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" x 1-1/8" Spiral Band - Cylindrical Type, Aluminum Oxide 50 Grit

  • Mfr # 41068

  • Zoro # G2663978


product price: $0.90
/ea
Sold in multiples of 100 for $90.00

Key Features

Diameter
3/5 in
Abrasive Material
Aluminum Oxide
Grit
50
Length
1-1/8 in
For Use With
EDP 41973
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41068
Zoro #
G2663978
UPC #
097758410687
Country of Origin
Germany

Dimensions

Diameter
3/5 in
Length
1-1/8 in
Height
1-1/8 in

Details

Item
Spiral Band,GSB,50 Grit,5/8"x1-1/8"
Abrasive Material
Aluminum Oxide
Grit
50
For Use With
EDP 41973
Suitable Holder
41973
Recommended Speed
26000 to 36000 RPM

Description

Spiral Band,GSB,50 Grit,5/8 In.x1-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.