Zoro Homepage

6-.88 in. Twin Nut Stringer Bead Knot Whl.- .020Cs Wire- .63-11 Thread- 56 Knots

  • Mfr # 419-88032

  • Zoro # G610660813


product price: $19.45
/ea

Key Features

Brush Width
3/16 in
Wire Dia.
0.02 in
Fill Material
Steel wire (ST)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
419-88032
Zoro #
G610660813
UPC #
697940880320
Country of Origin
Germany

Dimensions

Brush Dia.
6 7/8 in
Brush Width
3/16 in
Wire Dia.
0.02 in

Details

Fill Material
Steel wire (ST)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.