Zoro Homepage

6" Crimped Wire Wheel - Medium Face - .012 SS Wire, 2" A.H.

  • Mfr # 81160

  • Zoro # G3812407


product price: $91.25
/ea
Free Shipping & Returns

Key Features

Mounting Type
Arbor Hole
Max. RPM
6000
Arbor Hole Size
2"
Abrasive Material
Stainless Steel
Bristle Material
Stainless steel wire (INOX)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81160
Zoro #
G3812407
UPC #
697940811607
Country of Origin
United States

Dimensions

Arbor Hole Size
2"
Brush Dia.
6"
Dia. (In.)
6"
Wire Dia.
0.012"

Details

Mounting Type
Arbor Hole
Max. RPM
6000
Abrasive Material
Stainless Steel
Bristle Material
Stainless steel wire (INOX)
Material
Stainless Steel
Pack Type
Industrial packaging

Description

Crimp,Med Face,.012SS Wire,6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.