Zoro Homepage

6" Knot Wire Cup Brush - .014 CS Wire, 5/8-11 Thread (int.)

  • Mfr # 82545

  • Zoro # G9411814


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Mounting Type
Threaded Arbor
Brush Dia.
6 in
Trim Length
1-5/8"
Fill Material
Carbon Steel
Wire Dia.
0.014 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82545
Zoro #
G9411814
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
6 in
Trim Length
1-5/8"
Wire Dia.
0.014 in

Details

Mounting Type
Threaded Arbor
Fill Material
Carbon Steel
For Use With
Portable Angle Grinders
Item
Knotted Standard Twist Cup brush, standard flag with internal thread
Max. RPM
6000
Item - Cup Brushes
Cup Brush
Arbor Hole
5/8" - 11"
Bristle Material
Steel wire (ST)
Packaging Type
Industrial packaging

Description

Knot Wire Cup Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.