Zoro Homepage

6" M-BRAD WF Wheel Brush - 2" A.H., .040 SiC - 80 Grit

  • Mfr # 83699

  • Zoro # G3808161


product price: $83.79
/ea
Free Shipping & Returns

Key Features

Mounting Type
Arbor Hole
Max. RPM
6000
Arbor Hole Size
2"
Abrasive Material
Nylon / Silicon Carbide
Bristle Material
Silicon carbide (SiC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83699
Zoro #
G3808161
UPC #
697940836990
Country of Origin
United States

Dimensions

Arbor Hole Size
2"
Brush Dia.
6"
Dia. (In.)
6"
Wire Dia.
0.040"
Width
7/8"

Details

Mounting Type
Arbor Hole
Max. RPM
6000
Abrasive Material
Nylon / Silicon Carbide
Bristle Material
Silicon carbide (SiC)
Grit
80
Material
Nylon / Silicon Carbide

Description

Wheel Brush,Wide Face,.040SiC,80Grit,6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.