Shop All Hand Files and Rasps
Pferd
6" Pillar Narrow File - Swiss Pattern, Cut 00
Mfr # 12724
Zoro # G2658089
Sold in multiples of 12 for $265.80
$265.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 in
- Width 5/16 in
- Cut Type #0
- Profile Name Pillar Narrow
- Thickness 1/8 in
Product Information
- Brand Pferd
- MFR # 12724
- Zoro # G2658089
- UPC # 097758127240
- Country of Origin Germany
- Category Hand Files and Rasps
Dimensions
Length | 6 in |
Width | 5/16 in |
Details
Description
Pillar Slim,Cut 00,6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 8" Half Round Double Cut Bastard File with Green Handle - Carded (21745N)
- URREA 1/4" Drive Short Socket, SAE, 10 pcs (47106)
- DRILL AMERICA 2-1/2" HSS 5MT Taper Shank Drill Bit (DWDTS2-1/2)
- WILTON Insert, Dado for 64B (1791088)
- PFERD 4" Half Round File - Swiss Pattern, Cut 2 (12570)
- PFERD 10" CORINOX Machinists File - Hand (2 Safe Edges), Cut 0 (15134)
- PFERD 10" Square File - DIY Packaged - Bastard Cut, with Handle (11090P)
- PFERD 6" CORINOX Machinists File - Hand (1 Safe Edge), Cut 0 (15101)
- PFERD 8" Three Square File - DIY Packaged - Second Cut, with Handle (11101P)
- PFERD 8" Flat File - Second Cut (11008)
- WESTWARD Warding File, Smooth Cut, Rect, 10 In L (10Z738)
- Pferd Hand Files and Rasps