Zoro Homepage

6" PSA Disc Holder - Threaded Spindle - 5/16-24 Thread

  • Mfr # 47268

  • Zoro # G2661911


product price: $49.55
/ea

Key Features

Diameter
6 in
Max. RPM
10000
Thread Size
5/16"-24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47268
Zoro #
G2661911
UPC #
097758472685
Country of Origin
Germany

Dimensions

Diameter
6 in
Thread Size
5/16"-24

Details

Item
PSA Disc Holder,6"x5/16"-24"
Max. RPM
10000

Description

PSA Disc Holder,6 In.x5/16 In.-24 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.