Abrasive Cut-Off Wheel, Type 1, 6 in Dia, 0.045 in Thick, 7/8 in Arbor Hole Size, Aluminum Oxide
Mfr # 69865
Zoro # G3807647
product price: $5.65
/eaSold in multiples of 25 for $141.25
Key Features
Wheel Type
Type 1
Overall Thickness
0.045 in
Connector Size
7/8 in
Grit
46
Primary Material Application
Stainless steel (INOX), Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
69865
Zoro #
G3807647
UPC #
097758698658
Country of Origin
Germany
Dimensions
Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
46
Primary Material Application
Stainless steel (INOX), Steel
Abrasive Material
Aluminum Oxide
Series
Special Line SGP
Maximum Operating Speed
10200
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.