
6" x 1-1/2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 40 Grit
Mfr # 45610
Zoro # G2667073
product price: $44.15
/eaSold in multiples of 2 for $88.30
Key Features
Overall Diameter
6"
Flap Width
1 1/2"
Abrasive Material
Aluminum Oxide
Series
Pferdergonomics
Mounting Type
Arbor Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45610
Zoro #
G2667073
UPC #
097758456104
Country of Origin
Germany
Dimensions
Overall Diameter
6"
Flap Width
1 1/2"
Details
Item
Unmounted Flap Wheel
Abrasive Material
Aluminum Oxide
Grit
40
Series
Pferdergonomics
Mounting Type
Arbor Hole
Backing Material
Cloth
Abrasive Type
Coated
Description
Unmounted Flap Wheel,40 Grit,6 In.x1-1/2 In.x1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.