6" x 1-1/2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 60 Grit

  • Mfr # 45612

  • Zoro # G2667240


product price: $48.79
/ea
Sold in multiples of 2 for $97.58

Key Features

Overall Diameter
6"
Flap Width
1 1/2"
Abrasive Material
Aluminum Oxide
Series
Pferdergonomics
Mounting Type
Arbor Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45612
Zoro #
G2667240
UPC #
097758456128
Country of Origin
Germany

Dimensions

Overall Diameter
6"
Flap Width
1 1/2"

Details

Item
Unmounted Flap Wheel
Abrasive Material
Aluminum Oxide
Grit
60
Series
Pferdergonomics
Mounting Type
Arbor Hole
Abrasive Type
Coated
Backing Material
Cloth

Description

Unmounted Flap Wheel,60 Grit,6 In.x1-1/2 In.x1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.