Zoro Homepage

6" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 40 Grit

  • Mfr # 45600

  • Zoro # G2667049


product price: $47.95
/ea
Sold in multiples of 2 for $95.90

Key Features

Overall Diameter
6"
Flap Width
1 1/6"
Abrasive Material
Aluminum Oxide
Grit
40
Series
Pferdergonomics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45600
Zoro #
G2667049
UPC #
097758456005
Country of Origin
Germany

Dimensions

Overall Diameter
6"
Flap Width
1 1/6"

Details

Item
Unmounted Flap Wheel
Abrasive Material
Aluminum Oxide
Grit
40
Series
Pferdergonomics
Mounting Type
Arbor Hole
Backing Material
cloth

Description

Unmounted Flap Wheel,40 Grit,6 In.x1 In.x1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.