Zoro Homepage
This item is Discontinued.
Pferd 6" x 1" Unmounted Flap Wheel - 1" A.H. - Ceramic Oxide - 120 Grit 2PK 45843

6" x 1" Unmounted Flap Wheel - 1" A.H. - Ceramic Oxide - 120 Grit 2PK (Discontinued)

  • Mfr # 45843
  • Zoro # G606377077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45843
Zoro #
G606377077
UPC #
97758458436
Country of Origin
Germany

Dimensions

Diameter
6"

Details

Grit
120

Description

With unmounted flap wheels, coated abrasive flaps are arranged radially around the core in a fan-like structure. The flexible flaps perfectly adapt to surface contours. The abrasive grain is embedded in the sturdy, flexible cloth backing material with a resinoid bond. In ISO 5429, unmounted flap wheels are designated as "flap wheels." For aggressive grinding with maximum stock removal rate on hard materials that do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading, and result in cooler grinding.


  • •Conforms to contours due to high flexibility.
  • •Consistently high stock removal rate throughout the entire service life as new, aggressive abrasive is constantly exposed.
  • •Can be used face-down very close to edges and in corners thanks to special clamping system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.