
6'' x 1'' Unmounted Flap Wheel - 1'' A.H. - Ceramic Oxide - 120 Grit
Mfr # 45843
Zoro # G412506494
product price: $65.99
/eaSold in multiples of 2 for $131.98
Key Features
Overall Diameter
6"
Flap Width
1 1/6"
Abrasive Material
CO-COOL
Abrasive Type
Coated
Backing Material
Cloth
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45843
Zoro #
G412506494
UPC #
97758458436
Country of Origin
Germany
Dimensions
Overall Diameter
6"
Flap Width
1 1/6"
Details
Abrasive Material
CO-COOL
Grit
120
Abrasive Type
Coated
Backing Material
Cloth
Description
For aggressive grinding with maximum stock removal rate on hard materials which do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading and result in cooler grinding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.