Zoro Homepage
This item is Discontinued.
Pferd 6" x 1" Unmounted Flap Wheel - 1" A.H. - Ceramic Oxide - 40 Grit 2PK 45840

6" x 1" Unmounted Flap Wheel - 1" A.H. - Ceramic Oxide - 40 Grit 2PK (Discontinued)

  • Mfr # 45840
  • Zoro # G606377008
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45840
Zoro #
G606377008
UPC #
97758458405
Country of Origin
Germany

Dimensions

Diameter
6 in
Arbor Size
1 in
Height
1 in

Details

Grit
40
Max RPM
6300
Recommended Speed
3500 RPM

Description

For aggressive grinding with maximum stock removal rate on hard materials which do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading and result in cooler grinding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.