
6'' x 1'' Unmounted Flap Wheel - 1'' A.H. - Ceramic Oxide - 60 Grit
Mfr # 45841
Zoro # G912506314
product price: $61.15
/eaSold in multiples of 2 for $122.30
Key Features
Overall Diameter
6"
Flap Width
1 1/6"
Abrasive Material
CO-COOL
Abrasive Type
Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45841
Zoro #
G912506314
UPC #
97758458412
Country of Origin
Germany
Dimensions
Overall Diameter
6"
Flap Width
1 1/6"
Details
Abrasive Material
CO-COOL
Grit
60
Abrasive Type
Coated
Description
For aggressive grinding with maximum stock removal rate on hard materials which do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading and result in cooler grinding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.