Zoro Homepage

6" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 120 Grit

  • Mfr # 61790

  • Zoro # G106372756


product price: $58.25
/ea

Key Features

Max. RPM
4140
Grit
120
Finishing Wheel Diameter
6"
Dia. (In.)
1"
Abrasive Material
Silicon Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61790
Zoro #
G106372756
UPC #
97758617901
Country of Origin
United States

Dimensions

Finishing Wheel Diameter
6"
Dia. (In.)
1"

Details

Max. RPM
4140
Grit
120
Abrasive Material
Silicon Carbide

Description

CARBIDE type bench grinding wheels are used on hard materials, such as for sharpening tungsten carbide tools.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.