Zoro Homepage

6" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 80 Grit

  • Mfr # 61789

  • Zoro # G606372775


product price: $56.99
/ea

Key Features

Max. RPM
4140
Grit
80
Abrasive Material
Silicon Carbide
Finishing Wheel Diameter
6"
Dia. (In.)
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61789
Zoro #
G606372775
UPC #
97758617895
Country of Origin
United States

Dimensions

Finishing Wheel Diameter
6"
Dia. (In.)
1"

Details

Max. RPM
4140
Grit
80
Abrasive Material
Silicon Carbide

Description

CARBIDE type bench grinding wheels are used on hard materials, such as for sharpening tungsten carbide tools.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.