Zoro Homepage

6'' x 1/4 Grinding Wheel, 5/8-11 Thd. - CERAMIC SGP STEELOX - Type 27

  • Mfr # 60065

  • Zoro # G812506568


product price: $11.79
/ea
Sold in multiples of 10 for $117.90

Key Features

Wheel Type
Type 27
Overall Diameter
6
Abrasive Material
Ceramic
Overall Thickness
1/4 Inch
Connector Size
5/8-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60065
Zoro #
G812506568
UPC #
97758600651
Country of Origin
Spain

Dimensions

Overall Diameter
6
Overall Thickness
1/4 Inch
Connector Size
5/8-11

Details

Wheel Type
Type 27
Abrasive Material
Ceramic

Description

High-performance grinding wheel with ceramic oxide grain for cool grinding with excellent productivity.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.