Zoro Homepage

6'' x 1/4 Grinding Wheel, 7/8'' A.H. - CERAMIC SGP STEELOX - Type 27

  • Mfr # 60057

  • Zoro # G012506504


product price: $9.79
/ea
Sold in multiples of 10 for $97.90

Key Features

Abrasive Material
Ceramic
Overall Diameter
6
Connector Size
7/8
Wheel Type
Type 27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60057
Zoro #
G012506504
UPC #
97758600576
Country of Origin
Germany

Dimensions

Overall Diameter
6
Connector Size
7/8

Details

Abrasive Material
Ceramic
Wheel Type
Type 27

Description

High-performance grinding wheel with ceramic oxide grain for cool grinding with excellent productivity.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.