Zoro Homepage

6" x 1/4 Grinding Wheel, 7/8" A.H. - SG STEEL - Type 27

  • Mfr # 61030

  • Zoro # G3808207


product price: $5.29
/ea
Sold in multiples of 10 for $52.90

Key Features

Wheel Type
Type 27
Connector Size
0
Abrasive Wheel Type
Type 27
Arbor Size
0
Abrasive Material
Aluminum oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61030
Zoro #
G3808207
UPC #
097758610308
Country of Origin
Spain

Dimensions

Connector Size
0
Arbor Size
0

Details

Item
Grinding Wheel,T27,6" x 1/4"
Wheel Type
Type 27
Abrasive Wheel Type
Type 27
Abrasive Material
Aluminum oxide

Description

Grinding Wheel,T27,6 In. x 1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.