
6" X 2" POLINOX Unmounted Flap Wheel - 1" AH - PNG Type - 100 Grit
Mfr # 43030
Zoro # G2658378
product price:Â $73.39
/eaKey Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grit
100
Series
Polinox
Mounting Type
Arbor Hole
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43030
Zoro #
G2658378
UPC #
097758430302
Country of Origin
Germany
Dimensions
Overall Diameter
6
Flap Width
2 Inch
Details
Item
Unmounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grit
100
Series
Polinox
Mounting Type
Arbor Hole
Description
Png,Flap Wheel,6 In.x2 In.x1 In.,100 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.