
6" X 2" POLINOX Unmounted Flap Wheel - 1" AH - PNZ Type - 180 Grit
Mfr # 43046
Zoro # G2660861
product price: $89.69
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Coarse
Grit
180
Series
Polinox
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43046
Zoro #
G2660861
UPC #
097758430463
Country of Origin
Germany
Dimensions
Flap Width
2 Inch
Overall Diameter
6
Details
Item
Unmounted Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Non-Woven
Grade
Coarse
Grit
180
Series
Polinox
Mounting Type
Arbor Hole
Description
Polinox,Flap Wheel,6 In.x2 In.x1 In.,180 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.