Zoro Homepage

6" x 2" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 180 Grit

  • Mfr # 45626

  • Zoro # G2667231


product price: $91.29
/ea
Sold in multiples of 2 for $182.58
Free Shipping & Returns

Key Features

Overall Diameter
6"
Flap Width
2"
Abrasive Material
Aluminum Oxide
Series
Pferdergonomics
Mounting Type
Arbor Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45626
Zoro #
G2667231
UPC #
097758456265
Country of Origin
Germany

Dimensions

Overall Diameter
6"
Flap Width
2"

Details

Item
Unmounted Flap Wheel
Abrasive Material
Aluminum Oxide
Grit
180
Series
Pferdergonomics
Mounting Type
Arbor Hole
Backing Material
Cloth
Abrasive Type
Coated

Description

Unmounted Flap Wheel,180 Grit,6 In.x2 In.x1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.