Zoro Homepage

6'' x 2'' Unmounted Flap Wheel - 1'' A.H. - Ceramic Oxide - 60 Grit

  • Mfr # 45845

  • Zoro # G812506476


product price: $77.49
/ea
Sold in multiples of 2 for $154.98
Free Shipping & Returns

Key Features

Overall Diameter
6"
Flap Width
2"
Abrasive Material
CO-COOL
Abrasive Type
Coated
Backing Material
Cloth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45845
Zoro #
G812506476
UPC #
97758458450
Country of Origin
Germany

Dimensions

Overall Diameter
6"
Flap Width
2"

Details

Abrasive Material
CO-COOL
Grit
60
Abrasive Type
Coated
Backing Material
Cloth

Description

For aggressive grinding with maximum stock removal rate on hard materials which do not conduct heat well. Consistently high performance due to self-sharpening ceramic oxide grain. Active grinding additives in the coating substantially improve the stock removal rate, prevent loading and result in cooler grinding.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.