Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PFERD Vitrified Bench Wheel, UNIVERSAL, 6" x 3/4 x 1-1/4, 80 Grit, Aluminum Oxide

  • Mfr # 61742

  • Zoro # G3808487


product price: $26.59
/ea

Key Features

Abrasive Wheel Diameter
6 in
Thickness
3/4 in
Arbor Hole Size
1.25 in
Abrasive Material
Aluminum Oxide
Abrasive Wheel Type
Type 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61742
Zoro #
G3808487
UPC #
097758617420
Country of Origin
Germany

Dimensions

Abrasive Wheel Diameter
6 in
Thickness
3/4 in
Arbor Hole Size
1.25 in

Details

Item
Bench Grinding Wheel
Abrasive Material
Aluminum Oxide
Grit
80
Abrasive Wheel Type
Type 1
Application
Deburring, Work On Edges (Chamfering, Rounding), Sharpening
Max. RPM
4140

Description

PFERD bench grinding wheels have been designed to work with standard bench grinders. The UNIVERSAL type is ideal for general workshop use.


  • Durable.
  • High dimensional stability.
  • High abrasive performance.
  • Integrated telescopic bushings for mounting on almost any bench grinder spindle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.