Zoro Homepage

6" x 3/4" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 80 Grit

  • Mfr # 61786

  • Zoro # G206372779


product price: $42.39
/ea

Key Features

Max. RPM
4140 RPM
Grinding Wheel Grit
80
Wheel Bore
1 in
Thickness
3/4 in
Dia. (In.)
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61786
Zoro #
G206372779
UPC #
97758617864
Country of Origin
United States

Dimensions

Thickness
3/4 in
Dia. (In.)
6

Details

Max. RPM
4140 RPM
Grinding Wheel Grit
80
Wheel Bore
1 in
Shape
Flat
Included Bushings
3/4 in, 5/8 in, 1/2 in

Description

CARBIDE type bench grinding wheels are used on hard materials, such as for sharpening tungsten carbide tools.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.