6" x 5/8-11 Thd. POLIFAN Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Conical

  • Mfr # 60668

  • Zoro # G3808399


product price:  $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Flap Disc Type
Type 29
Overall Diameter
6 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia Alumina
Maximum Operating Speed
10,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60668
Zoro #
G3808399
UPC #
097758606684
Country of Origin
Germany

Dimensions

Overall Diameter
6 in
Connector Size
5/8 in-11
Disc Dia.
6"
Mounting Size
5/8"-11

Details

Flap Disc Type
Type 29
Abrasive Material
Zirconia Alumina
Grit
40
Maximum Operating Speed
10,200 RPM
Operating Speed (RPM)
10200 RPM
Disc Type
Type 29

Description

Flap Disc,Zirc,40Grit,T29,6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.