6" x 5/8-11 Thd. POLIFAN Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Conical

  • Mfr # 60670

  • Zoro # G3808539


product price:  $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Flap Disc Type
Type 29
Overall Diameter
6 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia Alumina
Maximum Operating Speed
10,200 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60670
Zoro #
G3808539
UPC #
097758606707
Country of Origin
Germany

Dimensions

Overall Diameter
6 in
Connector Size
5/8 in-11
Disc Dia.
6"
Mounting Size
5/8"-11

Details

Flap Disc Type
Type 29
Abrasive Material
Zirconia Alumina
Grit
60
Maximum Operating Speed
10,200 RPM
Disc Type
Type 29
Operating Speed (RPM)
10200 RPM

Description

Flap Disc,Zirc,60 Grit,T29,6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.