
6" x 5/8-11 Thd. POLIFAN Flap Disc - Z PSF STEELOX, Zirconia, 60 Grit, Conical
Mfr # 63077
Zoro # G3808548
product price:Â $8.45
/ea
Sold in multiples of 10 for $84.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
6 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia Alumina
Series
Z
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63077
Zoro #
G3808548
UPC #
097758630771
Country of Origin
Germany
Dimensions
Overall Diameter
6 in
Connector Size
5/8 in-11
Mounting Size
5/8"-11
Disc Dia.
6"
Details
Flap Disc Type
Type 29
Abrasive Material
Zirconia Alumina
Grit
60
Series
Z
Maximum Operating Speed
10,200 RPM
Operating Speed (RPM)
10200 RPM
Disc Type
Type 29
Description
Flap Disc,Conical,60 Grit,T29,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.