Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

62511 5in x 7/8in Fiber Disc Ceramic Oxide CO, 36 Grit

  • Mfr # 62511-PFERD

  • Zoro # G311788595


product price: $227.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62511-PFERD
Zoro #
G311788595
UPC #
-
Country of Origin
China

Description

PFERD 62511 5in x 7/8in Fiber Disc Ceramic Oxide CO, 36 GritPFERD offers a wide range of coated and non-woven abrasive tools for face-down grinding, belt grinding, peripheral grinding, surface conditioning, polishing, and much more.The extensive range of fibre discs provides the optimum product for any machining application, from coarse to fine grinding. PFERD provides fibre discs with various grit sizes, abrasives and dimensions. In accordance with ISO 16057, PFERD fibre discs are manufactured in shape A2, type F, and designated invulcanized fibre discsin.For aggressive grinding with a very high stock removal rate and very long servie life. The ceramic oxide grain is specifically designed for work on hard materials and coatings.Materials that can be worked: BronzeOther non-ferrous metalsHard non-ferrous metalHardened, heat-treated steels over 1,200 N/mm2 over 38 HRCGrey/nodular cast iron GG/GJL, GGG/GJSSteels up to 1,200N/mm1/4 < 38 HRCCast steelSteel materials with a hardness over54HRCSteel, cast steelAnnealed cast ironTitanium Applications: Weld dressingDeburringSurface workWork on edgesWeld dressingFine grinding in multiple stepsDrive types: Cordless angle grinderAngle grinderAngle grinder Specifications: Diameter5Grit size36Max. RPM12200 RPMBore7/8Packing unit25 pcs.EDP number62511

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.