Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pferd 6x045x7/8 C/O WL A46S-SGP-INOX T1 69865

6x045x7/8 C/O WL A46S-SGP-INOX T1 (Discontinued)

  • Mfr # 69865
  • Zoro # G803467854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69865
Zoro #
G803467854
UPC #
97758698658
Country of Origin
Germany

Dimensions

Abrasive Wheel Diameter
6 in
Arbor Hole Size
7/8 in
Thickness
0.045 in

Details

Max. RPM
10200

Description

6x045x7/8 C/O WL A46S-SGP-INOX T1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.