Zoro Homepage

7-1/2 in L Handle, 6-1/4 in L Brush, Hardwood

  • Mfr # 85002

  • Zoro # G3799910


product price: $5.39
/ea
Sold in multiples of 12 for $64.68

Key Features

Brush Type
Scratch Brush
Brush Length
6-1/4 in
Handle Length
7-1/2 in
Bristle Material
Carbon Steel
Handle Material
Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85002
Zoro #
G3799910
UPC #
697940850026
Country of Origin
United States

Dimensions

Brush Length
6-1/4 in
Handle Length
7-1/2 in
Bristle Length
1-3/16 in
Trim Length
1-3/16"

Details

Brush Type
Scratch Brush
Bristle Material
Carbon Steel
Handle Material
Hardwood
Item
Hardwood Curved Handle Scratch Brush
Features
13-3/4 in x 5/8 in Block Size; 3 x 19 Wire Rows
Number of Rows
3

Description

Scratch Brush,Curved,Wood,CS Wire,3"x19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.