Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-1/2 in L Handle, 6-1/4 in L Brush, Synthetic

  • Mfr # 85012

  • Zoro # G3800078


product price: $5.19
/ea
Sold in multiples of 12 for $62.28

Key Features

Brush Type
Scratch Brush
Brush Length
6-1/4 in
Handle Length
7-1/2 in
Bristle Material
Carbon Steel
Handle Material
Synthetic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85012
Zoro #
G3800078
UPC #
697940850125
Country of Origin
United States

Dimensions

Brush Length
6-1/4 in
Handle Length
7-1/2 in
Bristle Length
1-1/8 in
Trim Length
1-1/8"

Details

Brush Type
Scratch Brush
Bristle Material
Carbon Steel
Handle Material
Synthetic
Item
Curved Handle Scratch Brush
Features
13-3/4 in x 7/8 in Block Size
Number of Rows
3

Description

Curved Scratch Brush,Polypr,CSWire,3x19

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.