Zoro Homepage

7" CC-GRIND-SOLID - 7/8" A.H. - SG INOX

  • Mfr # 61218

  • Zoro # G7566002


product price: $11.19
/ea
Sold in multiples of 10 for $111.90

Key Features

Abrasive Wheel Type
Type 27
Abrasive Wheel Diameter
7 in
Arbor Hole Size
7/8 in
Abrasive Material
Ceramic
Abrasive Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61218
Zoro #
G7566002
UPC #
097758612180
Country of Origin
Germany

Dimensions

Abrasive Wheel Diameter
7 in
Arbor Hole Size
7/8 in
Diameter
7 in
Arbor Size
7/8 in
Thickness
1/8 in
Connector Size
7/8 in
Overall Thickness
0.125 in
Overall Diameter
7 in

Description

Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 7 in, Overall Thickness 0.125 in, Primary Material Application Steel, Compatible Tool Type Angle Grinder, Series CC-Grind, Wheel Type Type 27, Maximum Operating Speed 8,500 RPM, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.