Zoro Homepage

7'' CC-GRIND-SOLID - 7/8'' A.H. - SGP INOX VICTOGRAIN-COOL

  • Mfr # 61242

  • Zoro # G712507283


product price: $14.19
/ea
Sold in multiples of 10 for $141.90

Key Features

Abrasive Material
VICTOGRAIN-COOL, Ceramic
Connector Size
7/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61242
Zoro #
G712507283
UPC #
97758612425
Country of Origin
Germany

Dimensions

Overall Diameter
7
Connector Size
7/8

Details

Abrasive Material
VICTOGRAIN-COOL, Ceramic

Description

CC-GRIND-SOLID SGP featuring DELTAGRAIN unites the best available abrasive with innovative, state-of-the-art PFERD grinding disc construction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.