Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7'' Grinding Wheel, 1/4'' Thick, 7/8'' Arbor, START STEELOX, Type 27, Aluminum Oxide

  • Mfr # 63890

  • Zoro # G916552935


product price: $3.49
/ea
Sold in multiples of 10 for $34.90

Key Features

Abrasive Material
Aluminum Oxide
Thickness
0.25 in
Abrasive Wheel Diameter
7 in
Application
Chamfering, Deburring, Grouting, Surface grinding, Work on weld seams and fillet welds
Max RPM
8,500 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63890
Zoro #
G916552935
UPC #
-
Country of Origin
Spain

Dimensions

Thickness
0.25 in
Abrasive Wheel Diameter
7 in
Arbor Hole Size
0.875 in
Size
7 in
Width
0.25 in

Details

Abrasive Material
Aluminum Oxide
Item
Grinding Wheel
Application
Chamfering, Deburring, Grouting, Surface grinding, Work on weld seams and fillet welds
Max RPM
8,500 rpm
Abrasive Wheel Type
T27
For Use With
Angle Grinder
Mounting System
Center Hole

Description

The PFERD START Line delivers trusted quality for trade professionals, fabricators, and assembly work. Designed for use on steel and stainless steel INOX, this compact range offers reliable performance at a cost-effective price. These grinding wheels are engineered for efficient stock removal with high grinding performance and a long tool life, making them ideal for a wide range of metalworking applications. Whether you're handling general fabrication or maintenance tasks, the START Line provides professional results with dependable durability. Choose PFERD's START Line for proven quality, reliable safety, and maximum economic efficiency in everyday grinding work.


  • Fast work progress with excellent economic efficiency thanks to strong grinding performance
  • Good tool life ensuring long-lasting use
  • Compatible with low-power angle grinders – also suitable for lighter machines
  • Soft grinding characteristics for smooth handling and reduced effort
  • High stock removal rates even at low contact pressure, boosting productivity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.