Zoro Homepage

7" Threaded Hook & Loop Holder - 5/8-11 Thread with Centering Pin

  • Mfr # 43409

  • Zoro # G106377492


product price: $58.79
/ea

Key Features

Disc Diameter
7"
Max. RPM
3500
Mounting Type
With centering pin
Thread Size
5/8"-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43409
Zoro #
G106377492
UPC #
97758434096
Country of Origin
Germany

Dimensions

Disc Diameter
7"
Thread Size
5/8"-11

Details

Max. RPM
3500
Mounting Type
With centering pin

Description

Backing pads for POLIVLIES hook and loop discs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.