Zoro Homepage

7" x 1/4 Grinding Wheel, 7/8" A.H. - CERAMIC SGP STEELOX - Type 27

  • Mfr # 60058

  • Zoro # G2655803


product price: $19.65
/ea
Sold in multiples of 10 for $196.50

Key Features

Wheel Type
Type 27
Abrasive Wheel Type
Type 27
Connector Size
7/8
Abrasive Material
Ceramic
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60058
Zoro #
G2655803
UPC #
097758600583
Country of Origin
Germany

Dimensions

Connector Size
7/8
Overall Thickness
1/4 in
Overall Diameter
7"

Details

Item
Grinding Wheel,Co24Q-Sg,T27,7"x1/4"x7/8"
Wheel Type
Type 27
Abrasive Wheel Type
Type 27
Abrasive Material
Ceramic
Grit
24

Description

Grinding Wheel,Co24Q-Sg,T27,7 In.x1/4 In.x7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.