Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Abrasive Cut-Off Wheel, Type 1, 7 in Dia, 1/8 in Thick, 5/8 in-1/2 in Arbor Hole Size, 24 Grit

  • Mfr # 63842

  • Zoro # G3810182


product price: $5.49
/ea
Sold in multiples of 25 for $137.25

Key Features

Wheel Type
Type 1
Overall Diameter
7 in
Overall Thickness
1/8 in
Connector Size
5/8 in-1/2 in
Grit
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63842
Zoro #
G3810182
UPC #
097758638425
Country of Origin
Spain

Dimensions

Overall Diameter
7 in
Overall Thickness
1/8 in
Connector Size
5/8 in-1/2 in
Thickness
1/8"
Diameter
7"
Arbor Hole Size
5/8"-1/2"

Details

Item
Abrasive Cut-Off Wheel
Wheel Type
Type 1
Grit
24
Primary Material Application
Stainless steel (INOX), Steel
Abrasive Material
Aluminum Oxide
Series
Performance Line SG
Maximum Operating Speed
8500
Abrasive Wheel Type
Type 1
Abrasive Grit
24

Description

Abrasive Cut-Off Wheel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products