Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7'' x 1/8 Grinding Wheel, 7/8'' A.H. - CERAMIC SGP STEELOX - Type 27

  • Mfr # 60091

  • Zoro # G212506274


product price: $14.35
/ea
Sold in multiples of 10 for $143.50

Key Features

Connector Size
7/8
Overall Diameter
7
Overall Thickness
1/8 Inch
Abrasive Material
Ceramic
Wheel Type
Type 27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60091
Zoro #
G212506274
UPC #
97758600910
Country of Origin
Spain

Dimensions

Connector Size
7/8
Overall Diameter
7
Overall Thickness
1/8 Inch

Details

Abrasive Material
Ceramic
Wheel Type
Type 27

Description

High-performance grinding wheel with ceramic oxide grain for cool grinding with excellent productivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.