Zoro Homepage

7" x 2" POLIFLAP Flap Wheel - Incl. Drive Arbor, Abrasive and Rubber Flaps

  • Mfr # 45950

  • Zoro # G2660703


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Grade
Fine
Series
Poliflap
Mounting Type
3/8" Shank
Overall Diameter
7
Shank Size
3/8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45950
Zoro #
G2660703
UPC #
097758459501
Country of Origin
Germany

Dimensions

Overall Diameter
7
Shank Size
3/8

Details

Item
Abrasive Rubber Flap
Grade
Fine
Series
Poliflap
Mounting Type
3/8" Shank

Description

Poliflap Flap Wheel,7 In.x2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.