7" x 5/8-11 Thd. POLIFAN Flap Disc - A SG STEELOX, Aluminum oxide, 60 Grit, Conical

  • Mfr # 62270

  • Zoro # G3810009


product price:  $12.85
/ea
Sold in multiples of 10 for $128.50

Key Features

Flap Disc Type
Type 27
Overall Diameter
7 in
Connector Size
5/8 in-11
Abrasive Material
Aluminum Oxide
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62270
Zoro #
G3810009
UPC #
097758622707
Country of Origin
Germany

Dimensions

Overall Diameter
7 in
Connector Size
5/8 in-11
Disc Dia.
7"
Mounting Size
5/8"-11

Details

Flap Disc Type
Type 27
Abrasive Material
Aluminum Oxide
Grit
60
Maximum Operating Speed
8,600 RPM
Operating Speed (RPM)
8600 RPM
Disc Type
Type 27

Description

Flap Disc,Flat,Al/Oxd,60 Grit,7"x5/8-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.