7" x 5/8-11 Thd. POLIFAN Flap Disc - CO-COOL SG STEELOX, Ceramic oxide, 40 Grit, Flat

  • Mfr # 62639

  • Zoro # G3810252


product price: $16.89
/ea
Sold in multiples of 10 for $168.90

Key Features

Flap Disc Type
Type 27
Overall Diameter
7 in
Connector Size
5/8 in-11
Abrasive Material
Ceramic Oxide
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62639
Zoro #
G3810252
UPC #
097758626392
Country of Origin
Germany

Dimensions

Overall Diameter
7 in
Connector Size
5/8 in-11
Disc Dia.
7"
Mounting Size
5/8"-11

Details

Flap Disc Type
Type 27
Abrasive Material
Ceramic Oxide
Grit
40
Maximum Operating Speed
8,600 RPM
Disc Type
Type 27
Operating Speed (RPM)
8600 RPM

Description

Flap Dsc,Ceramic Oxide,40Grit,7"x5/8-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.