7" x 5/8-11 Thd. POLIFAN Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 36 Grit, Flat

  • Mfr # 60506

  • Zoro # G2660520


product price:  $11.99
/ea
Sold in multiples of 10 for $119.90

Key Features

Flap Disc Type
Type 27
Overall Diameter
7 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia Alumina
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60506
Zoro #
G2660520
UPC #
097758605069
Country of Origin
Germany

Dimensions

Overall Diameter
7 in
Connector Size
5/8 in-11
Mounting Size
5/8"-11
Disc Dia.
7"

Details

Item
Polifan,Psf-X Z36 T27,7"x5/8"-11"
Flap Disc Type
Type 27
Abrasive Material
Zirconia Alumina
Grit
36
Series
PSF-INOX
Maximum Operating Speed
8,500 RPM
Operating Speed (RPM)
8500 RPM
Disc Type
Type 27

Description

Polifan,Psf-X Z36 T27,7 In.x5/8 In.-11 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.