7" x 5/8-11 Thd. POLIFAN Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 60 Grit, Flat

  • Mfr # 60509

  • Zoro # G2660572


product price:  $13.75
/ea
Sold in multiples of 10 for $137.50

Key Features

Flap Disc Type
Type 27
Overall Diameter
7 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia Alumina
Grit
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60509
Zoro #
G2660572
UPC #
097758605090
Country of Origin
Germany

Dimensions

Overall Diameter
7 in
Connector Size
5/8 in-11
Disc Dia.
7"
Mounting Size
5/8"-11

Details

Item
Polifan,Psf-X Z60 T27,7"x5/8"-11"
Flap Disc Type
Type 27
Abrasive Material
Zirconia Alumina
Grit
60
Series
PSF-INOX
Maximum Operating Speed
8,500 RPM
Disc Type
Type 27
Operating Speed (RPM)
8500 RPM

Description

Polifan,Psf-X Z60 T27,7 In.x5/8 In.-11 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.