This item is Discontinued.

Pferd 7" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Flat 62045

7" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Flat (Discontinued)

  • Mfr # 62045
  • Zoro # G3809729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62045
Zoro #
G3809729
UPC #
097758620451
Country of Origin
Germany

Dimensions

Disc Dia.
7"
Mounting Size
5/8"-11

Details

Abrasive Material
Zirconia Alumina
Grit
80
Series
Z
Operating Speed (RPM)
8600 RPM
Disc Type
Type 27

Description

Zirconia alumina flap disc with aggressive stock removal rate and long service life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.