7" x 5/8-11 Thd. POLIFAN Flap Disc - Z SG POWER STEELOX, Zirconia, 36 Grit, Flat

  • Mfr # 62287

  • Zoro # G3809239


product price:  $16.79
/ea
Sold in multiples of 10 for $167.90

Key Features

Flap Disc Type
Type 27
Overall Diameter
7 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia Alumina
Grit
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
62287
Zoro #
G3809239
UPC #
097758622875
Country of Origin
Germany

Dimensions

Overall Diameter
7 in
Connector Size
5/8 in-11
Disc Dia.
7"
Mounting Size
5/8"-11

Details

Flap Disc Type
Type 27
Abrasive Material
Zirconia Alumina
Grit
36
Series
Z
Maximum Operating Speed
8,600 RPM
Operating Speed (RPM)
8600 RPM
Disc Type
Type 27

Description

Flap Disc,Zirc,36 Grit,Type 27,7"x5/8-11

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.