
7" x 5/8-11 Thd. POLIFAN Flap Disc - Z SGP STRONG STEEL, Zirconia, 36 Grit, Conical
Mfr # 62980
Zoro # G3809281
product price:Â $35.35
/ea
Sold in multiples of 10 for $353.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
7 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia Alumina
Series
Z
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62980
Zoro #
G3809281
UPC #
097758629805
Country of Origin
Germany
Dimensions
Overall Diameter
7 in
Connector Size
5/8 in-11
Mounting Size
5/8"-11
Disc Dia.
7"
Details
Flap Disc Type
Type 29
Abrasive Material
Zirconia Alumina
Grit
36
Series
Z
Maximum Operating Speed
8,600 RPM
Disc Type
Type 29
Operating Speed (RPM)
8600 RPM
Description
Flap Disc,36 Grit,T29,7"x5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.