
7" x 5/8-11 Thd. POLIFAN Flap Disc - Z SGP STRONG STEEL, Zirconia, 50 Grit, Conical
Mfr # 62982
Zoro # G3809220
product price:Â $31.25
/ea
Sold in multiples of 10 for $312.50
Key Features
Flap Disc Type
Type 29
Overall Diameter
7 in
Connector Size
5/8 in-11
Abrasive Material
Zirconia Alumina
Series
Z
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
62982
Zoro #
G3809220
UPC #
097758629829
Country of Origin
Germany
Dimensions
Overall Diameter
7 in
Connector Size
5/8 in-11
Mounting Size
5/8"-11
Disc Dia.
7"
Details
Flap Disc Type
Type 29
Abrasive Material
Zirconia Alumina
Grit
50
Series
Z
Maximum Operating Speed
8,600 RPM
Operating Speed (RPM)
8600 RPM
Disc Type
Type 29
Description
Flap Disc,50 Grit,T29,7"x5/8-11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.